Shop All Disposable Lab Coats
Cellucap
Disp Lab Coat, Knit Cuff, SMS, Blue, XL, PK25
Mfr # 3504BX
Zoro # G8012155
product price: $85.79
/pk 25, $3.43/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material SMS
- Size XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 3504BX
- Zoro # G8012155
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Fits Chest Size | 44 in to 48 in |
Length | 44 in |
Maximum Chest Size | 48 in |
Overall Length | 44 in |
Minimum Chest Size | 44 in |
Chest Size - Maximum | 48 in |
Chest Size - Minimum | 44 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 in, Chest Size - Minimum 44 in, Closure Type Snaps, Collar Style Mandarin, Color Blue, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material SMS, Material Coating SMS, Material Weight 50 g/sq m, Named Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9370HL)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 15" H (SPKO-10)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (6012M)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR (99NFWPCP-10)
- CELLUCAP Long Lab Coat, Xl 44In., PK25 (3302XL)
- CELLUCAP Disposable Lab Coat, XL, 44" L, PK30 (63302EWNX)
- CELLUCAP Disp Lab Coat, Knit Cuff, SMS, Blu, 3XL, PK25 (3504BXXX)
- CELLUCAP Disp. Coat, S, Polypropylene, White (3317SGRA)
- CELLUCAP Disp Lab Coat, SMS, White, L, PK25 (3509L)
- CELLUCAP Disposable Lab Coat, Orange, L, PK30 (6509ORL)
- KEYSTONE SAFETY SMS Lab Coat, 3 Pockets, Knit Wrists, Snap Front, Knit Collar, White, SM 30/Case (LC3-WK-SMS-SM)
- Cellucap Workwear and Protective Clothing