Shop All Disposable Lab Coats
Cellucap
Disp Lab Coat, Knit Cuff, SMS, Blu, 2XL, PK25
Mfr # 3504BXX
Zoro # G7913297
original price:
$138.60
55% off
new price: $61.49
/pk 25, $2.46/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material SMS
- Size 2XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 3504BXX
- Zoro # G7913297
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Fits Chest Size | 46 in to 50 in |
Length | 44 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 in |
Overall Length | 48 in |
Chest Size - Minimum | 46 in |
Chest Size - Maximum | 50 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 46 in, Closure Type Snaps, Collar Style Mandarin, Color Blue, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material SMS, Material Coating SMS, Material Weight 50 g/sq m, Named Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT CRAP EK USA Anti-Fog Liquid 1 oz (10808B)
- HILLMAN English White Security Decal 4 in. H X 6 in. W, 6PK (843336)
- BERNE Chore Coat, Original, Washed, Large, Regular (CH377)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401076)
- CELLUCAP Disposable Lab Jacket, White, 3XL, PK50 (6512EWHLXXX)
- CELLUCAP Disp Lab Coat, PP, White, 5XL, PK25 (3302EWSXXXXX)
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- CELLUCAP Disp Lab Coat, Polypropylene, White, L, PK25 (3302EWSL)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- CELLUCAP Disp. Coat, L, Polypropylene, White (3317LGRA)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Wht, PK30 (M1710-L)
- Cellucap Disposable Lab Coats