Shop All Disposable Lab Coats
Cellucap
Disp. Coat, XL, Polypropylene, White
Mfr # 3317XGRA
Zoro # G4747951
original price:
$2.45
10% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size XL
- Closure Type Snaps
- Number of Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 3317XGRA
- Zoro # G4747951
- UPC # 788570106833
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 1 |
Cuff Style | Elastic |
Pattern | Solid |
Wrist Closure | Elastic |
Attached Hood | No |
Product Type | Lab Coat |
Pocket Location | Left Chest |
Material Weight | 1.25 oz |
Features | Elastic Wrists |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Features Elastic Wrists, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Material Polypropylene, Material Weight 1.25 oz, Named Size XL, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Mirror Anti-Fog (XT1-61)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0036BL)
- SIGNMISSION OSHA Notice, 3.5" Height, Please Turn Off The Lights When You Leave Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-17607)
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- CELLUCAP Disp. Coat, M, Polypropylene, White (3317MGRA)
- CELLUCAP Disp. Coat, L, Polypropylene, White (3317LGRA)
- CELLUCAP Disp Lab Coat, PP, White, 2XL, PK25 (3302EWSXX)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- CELLUCAP Lab Coat, Polypropylene, White, 7XL, PK30 (3302EWSXXXXXXX)
- CELLUCAP Disp Lab Coat, PP, White, 4XL, PK25 (3302EWSXXXX)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- Cellucap Disposable Clothing