Shop All Disposable Lab Coats
Cellucap
Disp. Coat, M, Polypropylene, White
Mfr # 3317MGRA
Zoro # G4747933
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size M
- Closure Type Snaps
- Number of Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # 3317MGRA
- Zoro # G4747933
- UPC # 788570106819
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 1 |
Cuff Style | Elastic |
Pattern | Solid |
Attached Hood | No |
Wrist Closure | Elastic |
Product Type | Lab Coat |
Material Weight | 1.25 oz |
Pocket Location | Left Chest |
Features | Elastic Wrists |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Features Elastic Wrists, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Material Polypropylene, Material Weight 1.25 oz, Named Size M, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR (470638-705-38)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- NMC Railroad Crossing Sign (TM9326K)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402001)
- CELLUCAP Disp. Coat, XL, Polypropylene, White (3317XGRA)
- CELLUCAP Disp. Coat, L, Polypropylene, White (3317LGRA)
- CELLUCAP Disp Lab Coat, PP, White, XL, PK25 (3302EWSX)
- CELLUCAP Disposable Lab Jacket, White, M, PK50 (6512EWHLM)
- CELLUCAP Disposable Lab Jacket, White, L, PK50 (6512EWHLL)
- CELLUCAP Disp Lab Coat, PP, White, 4XL, PK25 (3302EWSXXXX)
- ACTION CHEMICAL Disp. Lab Coat, 3XL, Poly, Red, PK30 (M1710R-3X)
- Cellucap Workwear and Protective Clothing