Shop All Disposable Suits & Coveralls
Cellucap
Collared Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper
Mfr # 5702X
Zoro # G8135696
product price: $96.99
/pk 25, $3.88/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Standards ANSI/ISEA 101-1996
- Ankle Style Open
- Seam Style Serged
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 5702X
- Zoro # G8135696
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Fits Waist Size | 46 in to 48 in |
Fits Chest Size | 42 in to 45 in |
Disposable Clothing Size | XL |
Maximum Height | 67 in |
Minimum Height | 64 in |
Maximum Chest Size | 45 in |
Maximum Waist Size | 48 in |
Minimum Chest Size | 43 in |
Minimum Waist Size | 46 in |
Waist Size - Maximum | 48 in |
Named Size | XL |
Height - Maximum | 67 in |
Height - Minimum | 64 in |
Chest Size - Maximum | 45 in |
Waist Size - Minimum | 46 in |
Chest Size - Minimum | 43 in |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 45 in, Chest Size - Minimum 43 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Strong and Breathable as Well as an Effective Shield Against Many Liquids, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame Resistant Full Body Harness with Kevlar & Nomex webbing and sewn-in thread | 310 Lbs Capacity (2175FR-LG-XL)
- MOLD ARMOR E-Z House Wash 1 gal Liquid (FG503M)
- CONDOR Double Stripe, Class2 Orange/Red, 4XL (53YL30)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- CELLUCAP Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (5740L)
- CELLUCAP Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (5702XX)
- CELLUCAP Hooded Disposable Coveralls, M, White, Polypropylene, Zipper (55819MGRA)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-2XL)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHXL0006G1)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67311)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-3XL)
- Cellucap Workwear and Protective Clothing