Shop All Disposable Suits & Coveralls
Cellucap
Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper
Mfr # 5702XX
Zoro # G7855626
product price: $89.49
/pk 25, $3.58/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Inseam 31 in
- Cuff Styles Open
- Fabric Weight 1.85 oz
- Material Spunbonded Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 5702XX
- Zoro # G7855626
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Fits Waist Size | 50 in to 52 in |
Fits Chest Size | 46 in to 49 in |
Disposable Clothing Size | 2XL |
Minimum Height | 73 in |
Minimum Chest Size | 46 in |
Maximum Waist Size | 52 in |
Maximum Chest Size | 49 in |
Minimum Waist Size | 50 in |
Maximum Height | 76 in |
Chest Size - Maximum | 49 in |
Waist Size - Maximum | 52 in |
Waist Size - Minimum | 50 in |
Named Size | 2XL |
Height - Minimum | 73 in |
Chest Size - Minimum | 46 in |
Height - Maximum | 76 in |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 46 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Strong and Breathable as Well as an Effective Shield Against Many Liquids, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Number Label, 2, Black, PK50 (2964)
- NMC Fire Extinguisher Sign (M23R)
- C.H. HANSON Blank Tag, Octagon, Steel, PK25 (43131)
- 3M E-A-R E-A-R Roll Model 319-1003, 1/pk (319-1003)
- CELLUCAP Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (5740L)
- CELLUCAP Hooded Disposable Coveralls, M, White, Polypropylene, Zipper (55819MGRA)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH3X001200)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWHLG0025NF)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH4X001200)
- MICROCHEM Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (YE30-W-92-122-03)
- KLEENGUARD Coveralls, 2XL, 24 PK, Blue, SMS (KCC 58505)
- Cellucap Disposable Clothing