Shop All Disposable Suits & Coveralls
Cellucap
Collared Disposable Coveralls, 25 PK, Orange, Polypropylene, Zipper
Mfr # 358441XX
Zoro # G7612281
product price: $146.99
/pk 25, $5.88/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.5 oz
- Disposable Clothing Size 2XL
- Closure Type Zipper
- Fits Chest Size 46 in to 49 in
- Cuff Styles Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 358441XX
- Zoro # G7612281
- UPC # 788570109643
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 2XL |
Fits Chest Size | 46 in to 49 in |
Fits Waist Size | 50 in to 52 in |
Length | 40-1/2" |
Minimum Waist Size | 50 in |
Minimum Chest Size | 46 in |
Maximum Height | 76 in |
Minimum Height | 73 in |
Maximum Chest Size | 49 in |
Maximum Waist Size | 52 in |
Chest Size - Maximum | 49 in |
Named Size | 2XL |
Waist Size - Minimum | 50 in |
Height - Minimum | 73 in |
Chest Size - Minimum | 46 in |
Waist Size - Maximum | 52 in |
Height - Maximum | 76 in |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 46 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Orange, Coverall Style Collared Coverall, Cuff Style Elastic, Features Great for use By Prisons or Work Areas Where High Visibility is Required, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XS, 1 PR (22-600XS)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-36/38-BLK)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 3XL (FR2003X3)
- MASTER LOCK ISO-DIN Universal Lockout Device (S2394)
- CELLUCAP Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (5702XX)
- CELLUCAP Hooded Disposable Coveralls, M, White, Polypropylene, Zipper (55819MGRA)
- CELLUCAP Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (5740L)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W771)
- DUPONT Coveralls, L, Tan, Tychem(R) Responder(R) CSM, Zipper (RC128TTNLG000100)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-05)
- KEYSTONE SAFETY HD SMS Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, L, 25/Case (CVL-SMS-E-LG)
- Cellucap Disposable Suits & Coveralls