Shop All Disposable Shoe Covers
Cellucap
CELLUCAP Nonslip Shoe Covers
Mfr # 2803GRA
Zoro # G602697032
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Blue
- Overall Height 6 in
- Length 10
- Outside Diameter 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # 2803GRA
- Zoro # G602697032
- UPC # 788570104112
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Overall Height | 6 in |
Length | 10 |
Outside Diameter | 1.6 |
Details
Material | Polypropylene |
Color | Blue |
Description
These Nonslip Shoe Covers are made with durable polypropylene to protects your shoes and boots from dirt and grime, while the non-skid tread helps you maintain your footing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- BOLLE SAFETY Rush Plus Safety Glasses, w/Strap, Red/Blk (40252)
- 3M Disposable Respirator, N95, White, PK20 (9205+)
- IRONWEAR X-Back Polyester Mesh Safety Vest Class 3 w/ Zipper & Radio Clips (Lime/Small) (1294-LZ-RD-X-SM)
- CELLUCAP Slip Resistant Shoe Covers, White, PK300 (2803W)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK100 (28033GRA)
- CELLUCAP Shoe Cover, PP, 5.5 mil, 6-1/2 In, Wht, PK300 (2602W)
- CELLUCAP Shoe Covers, Polyethylene, 9 in Overall Height, Elastic Closure, Blue, XL, Pack of 300 (26011B)
- CELLUCAP Shoe Covers, Slip Resist, XL, White, PK300 (28033W)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK300 (28033BGRA)
- KEYSTONE ADJUSTABLE CAP CO Polypropylene Non-Skid Shoe Covers, Blue with White Tread, LG, 50/Bag (SC-NWI-NS-LRG-Blue-1BG)
- Cellucap Disposable Clothing