Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, PP, Wht, 18 in, PK1000
Mfr # B4HS
Zoro # G8488216
original price:
$47.69
5% off
new price: $45.29
/pk 1000, $0.05/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # B4HS
- Zoro # G8488216
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | S |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | White |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Package Type | Bag |
Fabric Weight | 0.35 oz/sq yd |
Series | No |
Denier | 7.84 den |
Garment Style | Bouffant Cap |
Bouffant Style | Flat |
Packaging | Bag |
Material Weight Type | Lightweight |
Standards | FDA Approved, FFDCA Approved, USDA Approved |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Bouffant Style Flat, Color White, Denier 7.84 den, Diameter 18 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Approved, USDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Caution Caution) (BT5)
- ARIAT Size 10-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 8, PR (R080)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4960M)
- CELLUCAP Bouffant, Popypropylene, Orng, 24In, PK1000 (BIX4HSOR)
- CELLUCAP Bouffant Cap, PP, 24 in., Blue, PK1000 (BIX4HSBL)
- CELLUCAP Bouffant Cap, PP, 24 in., Yellow, PK1000 (BIX4HSYL)
- CELLUCAP Bouffant Cap, PP, 24 in., Green, PK1000 (BIX4HSGR)
- CELLUCAP Bouffant Cap, PP, 24 in., Red, PK1000 (BIX4HSRD)
- CELLUCAP Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, Flat Pack, 1000 Per Case (BIX4HS)
- CELLUCAP Metal Detect Hairnet, Black, Univ, PK144 (HN925BKGRA)
- Cellucap Workwear and Protective Clothing