Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, PP, 28 in., Blue, PK1000
Mfr # BIXX4HSBL
Zoro # G5079365
original price:
$183.80
56% off
new price: $80.59
/pk 1000, $0.08/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 28 in
- Material Polypropylene
- Latex-Free Yes
- Size XL
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BIXX4HSBL
- Zoro # G5079365
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 28 in |
Size | XL |
Hair and Beard Nets Size | XL |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Series | Cellucap |
Package Type | Bag |
Fabric Weight | 0.35 oz/sq yd |
Packaging | Bag |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Color Blue, Diameter 28 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series Cellucap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Red Galvanized steel Type I Safety Can Flammables (UI10FS)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- 3M SPEEDGLAS Headband Back Part, Nylon, Blk, PK5 (06-0400-54-B)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP10011)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- CELLUCAP Metal Detect Hairnet, Black, Univ, PK144 (HN925BKGRA)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- CELLUCAP Metal Detect Hairnet, Drk Brwn, Univ, PK144 (HN925DBGRA)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, White, PK144 (HN5WTM)
- CELLUCAP Beard Restraint Cover, Polypropylene, Universal Size, White, 100 Per Bag (BP4RGRA)
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- Cellucap Hairnets, Beardnets & Bouffants