Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, PP, 24 in., Yellow, PK1000
Mfr # BIX4HSYL
Zoro # G5079392
product price: $56.99
/pk 1000, $0.06/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BIX4HSYL
- Zoro # G5079392
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | L |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | Yellow |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Package Type | Bag |
Series | No |
Fabric Weight | 0.35 oz/sq yd |
Packaging | Bag |
Denier | 7.84 den |
Material Weight Type | Lightweight |
Bouffant Style | Flat |
Garment Style | Bouffant Cap |
Standards | FDA Approved, FFDCA Approved, USDA Approved |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Bouffant Style Flat, Color Yellow, Denier 7.84 den, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Approved, USDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL SHIELD U-Channel Cover, Red/White, 7 ft H (84IN UCHANNEL CVR RE)
- LYLE Resident Parking Sign, 18" x 12, T1-1034-EG_12x18 (T1-1034-EG_12x18)
- PYRAMEX Pyramex® Metal Detectable Disposable Earplugs, Corded, 32dB, DPD1001, 100 Pairs/Box (DPD1001)
- EAGLE MFG Daub Can, 1/8 gal Cap., Red, 3-1/2" H (B600D)
- CELLUCAP Bouffant Cap, Green, Universal, PK100 (BI4HSGRGRA)
- CELLUCAP Bouffant Cap, PP, 21 in., Blue, PK1000 (BI4HSBL)
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- CELLUCAP Hairnet, Light Brown, Universal, PK144 (HN5LBGRA)
- CELLUCAP Hairnet, L, 24 in. dia., Nylon, White, PK144 (HN3WTM)
- CELLUCAP Bouffant Cap, White, Universal, PK100 (BI4HSDGRA)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- Cellucap Disposable Clothing