Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, PP, 24 in., Red, PK1000
Mfr # BIX4HSRD
Zoro # G5075612
product price: $76.15
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BIX4HSRD
- Zoro # G5075612
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | L |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | Red |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Series | No |
Fabric Weight | 0.35 oz/sq yd |
Package Type | Bag |
Material Weight Type | Lightweight |
Garment Style | Bouffant Cap |
Denier | 7.84 den |
Bouffant Style | Flat |
Packaging | Bag |
Standards | FDA Approved, FFDCA Certified, USDA Approved |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Bouffant Style Flat, Color Red, Denier 7.84 den, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR13B05L)
- SUPERIOR GLOVE Gloves, Grain Goatskin, L, PK 12 (378GKTAL)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM389-L)
- ZING Group Lockout Box, Yellow, 10 in. W (7299Y-UN)
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- CELLUCAP Bouffant Cap, Color White, Diameter 21 in, Latex-Free, Polypropylene, Pack of 1000 (BI4HS)
- CELLUCAP Bouffant, Popypropylene, Orng, 21In, PK1000 (BI4HSOR)
- CELLUCAP Metal Detect Hairnet, Black, Univ, PK144 (HN925BKGRA)
- CELLUCAP Large Light Brown Hair Net, PK144 (HN500LB)
- CELLUCAP Hairnet, L, 24 in. dia., Nylon, Black, PK144 (HN3BKM)
- POPULAR LIFE Scarlett Durable, Invisible Dark Brown Hair Nets, PK2 (BLPL-HS-DH-4DBR-2)
- Cellucap Disposable Clothing