Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, PP, 21 in., Green, PK1000
Mfr # BI4HSGR
Zoro # G5079374
product price: $62.99
/pk 1000, $0.06/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BI4HSGR
- Zoro # G5079374
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | M |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | Green |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Package Type | Bag |
Fabric Weight | 0.35 oz/sq yd |
Series | No |
Denier | 7.84 den |
Standards | FDA Approved, FFDCA Certified, USDA Approved |
Bouffant Style | Flat |
Material Weight Type | Lightweight |
Packaging | Bag |
Garment Style | Bouffant Cap |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Bouffant Style Flat, Color Green, Denier 7.84 den, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Full Cylinder Safety Tag, PK10 (KAT896AC)
- CONDOR Leather Drivers Gloves, L, Beige, PR (20GZ13)
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- 3M PROTECTA Rope Grab, For Rope Size 5/8", Steel (AC202D)
- CELLUCAP Bouffant Cap, Color White, Diameter 21 in, Latex-Free, Polypropylene, Pack of 1000 (BI4HS)
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- CELLUCAP Bouffant Cap, PP, Wht, 18 in, PK1000 (B4HS)
- CELLUCAP Bouffant Cap, PP, 21 in., Blue, PK1000 (BI4HSBL)
- CELLUCAP Beard Cover, Plystr, 19 in., White, PK1000 (BN2HNWT)
- CELLUCAP Bouffant Cap, PP, 24 in., Green, PK1000 (BIX4HSGR)
- ZORO SELECT Beard Net, White, Universal, PK100 (112HPI WHITE)
- Cellucap Disposable Clothing