Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, PP, 21 in., Blue, PK1000
Mfr # BI4HSBL
Zoro # G5079383
product price: $69.99
/pk 1000, $0.07/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BI4HSBL
- Zoro # G5079383
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | M |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Package Type | Bag |
Fabric Weight | 0.35 oz/sq yd |
Series | No |
Packaging | Bag |
Material Weight Type | Lightweight |
Denier | 7.84 den |
Garment Style | Bouffant Cap |
Bouffant Style | Flat |
Standards | FDA Approved, FFDCA Certified, USDA Approved |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Bouffant Style Flat, Color Blue, Denier 7.84 den, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Hi viz TPR, PR (STACXPNRVB-10)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BL)
- ZORO SELECT Handi Band Clamp, 3 In.L x 3 In.W (12855-8)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-187-342-YL)
- CELLUCAP Bouffant Cap, PP, 24 in., Green, PK1000 (BIX4HSGR)
- CELLUCAP Bouffant Cap, PP, Wht, 18 in, PK1000 (B4HS)
- CELLUCAP Bouffant, Popypropylene, Orng, 21In, PK1000 (BI4HSOR)
- CELLUCAP Bouffant Cap, Green, Universal, PK100 (BI4HSGRGRA)
- CELLUCAP Beard, Restr, Nylon, Wh, Lt, PK1000 (BN-500)
- CELLUCAP Hairnet, Black, Universal, PK144 (HN5BKGRA)
- BOWMAN DISPENSERS Hairnet Dispenser , Clear , PETG Plastic , (HP-010)
- Cellucap Hairnets, Beardnets & Bouffants