Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, PP, 18 in., Yellow, PK1000
Mfr # B4HSYL
Zoro # G5075603
product price: $47.19
/pk 1000, $0.05/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # B4HSYL
- Zoro # G5075603
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | S |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | Yellow |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Series | No |
Package Type | Bag |
Fabric Weight | 0.35 oz/sq yd |
Bouffant Style | Flat |
Material Weight Type | Lightweight |
Denier | 7.84 den |
Packaging | Bag |
Garment Style | Bouffant Cap |
Standards | FDA Approved, FFDCA Approved, USDA Approved |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Bouffant Style Flat, Color Yellow, Denier 7.84 den, Diameter 18 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Approved, USDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Mat Door Rubber Blue 18X30In (06ABSHE-11-3L)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Or Lo (A-1218 No Tres - No Tres Or Lo)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Black, Breathable Polyester Mesh (821)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (N20R040000)
- CELLUCAP Bouffant, Popypropylene, Orng, 24In, PK1000 (BIX4HSOR)
- CELLUCAP Bouffant Cap, PP, 24 in., Blue, PK1000 (BIX4HSBL)
- CELLUCAP Bouffant Cap, PP, 21 in., Green, PK1000 (BI4HSGR)
- CELLUCAP Hairnet, White, Universal, PK144 (HN5WTGRA)
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- Cellucap Disposable Clothing