Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, Green, Universal, PK100
Mfr # BI4HSGRGRA
Zoro # G4132913
product price: $5.85
/pk 100, $0.06/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BI4HSGRGRA
- Zoro # G4132913
- UPC # 788570461307
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | Universal |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | Green |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Package Type | Bag |
Series | Cellucap |
Fabric Weight | 0.35 oz/sq yd |
Packaging | Bag |
Product Type | Bouffant Cap |
Bouffant Style | Flat |
Description
Bouffant Cap, Bouffant Style Flat, Color B, W, G, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series Cellucap, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (662-15221)
- JOMAC Terry Brwn Wht Heat Restnt Knit Wrist Xl (642HR)
- MPOWER Water Trap Filters 10pcs for POLI (DA-Water-Filter-10)
- MONTOUR LINE Velvet Rope Green With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-GN-SE-PB)
- CELLUCAP Bouffant Cap, PP, 24 in., Blue, PK1000 (BIX4HSBL)
- CELLUCAP Bouffant Cap, PP, 18 in., Yellow, PK1000 (B4HSYL)
- CELLUCAP Bouffant Cap, PP, 24 in., Red, PK1000 (BIX4HSRD)
- CELLUCAP Hairnet, Latex-Free, 20 In., White, PK1000 (K220HNWT)
- CELLUCAP Beard Net, White, Large, PK1000 (BP400L)
- CELLUCAP Beard Cover, Plystr, 19 in., Blue, PK1000 (BN2HNBL)
- KEYSTONE SAFETY Hair Nets, White, PK1000 (111NWI-10-24 WHITE)
- Cellucap Hairnets, Beardnets & Bouffants