Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, 24in dia, Polyprop, Wht, PK100
Mfr # BIX4BM
Zoro # G8598624
original price:
$9.79
5% off
new price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BIX4BM
- Zoro # G8598624
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | 24 in |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | White |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | Yes |
Fabric Weight | 0.35 oz/sq yd |
Series | No |
Package Type | Bag |
Features | Metal Detectable |
Bouffant Style | Pleated |
Packaging | Bag |
Denier | 7.84 den |
Standards | FDA Approved, FFDCA Certified, USDA Approved |
Material Weight Type | Lightweight |
Garment Style | Bouffant Cap |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Bouffant Style Pleated, Color White, Denier 7.84 den, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable Yes, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2605HS)
- CELLUCAP Bouffant Cap, 21in dia, Polypro, Whte, PK100 (BI4BM)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Ble, PK100 (BIX4BBLM)
- CELLUCAP Bouffant Cap 24In., PK500 (BIX400HS5)
- CELLUCAP Hairnet, Plystr-Hnycmb, 28 in, Blue, PK1000 (K228HNBL)
- CELLUCAP Metal Detect Hairnet, Drk Brwn, Univ, PK144 (HN925DBGRA)
- CELLUCAP Bouffant Hair Net 28 In, PK500 (BIXX4HSWT5)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Blue, PK100 (23KX22)
- Cellucap Disposable Clothing