Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, 24in dia, Polyprop, Ble, PK100
Mfr # BIX4BBLM
Zoro # G8598642
original price:
$9.53
10% off
new price: $8.55
/pk 100, $0.09/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BIX4BBLM
- Zoro # G8598642
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | 24 in |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | Yes |
Fabric Weight | 0.35 oz/sq yd |
Package Type | Bag |
Series | No |
Garment Style | Bouffant Cap |
Denier | 7.84 den |
Material Weight Type | Lightweight |
Standards | FDA Approved, FFDCA Certified, USDA Approved |
Bouffant Style | Pleated |
Features | Metal Detectable |
Packaging | Bag |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Bouffant Style Pleated, Color Blue, Denier 7.84 den, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable Yes, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Watch Cover, PK12 (561)
- MUTUAL INDUSTRIES 2.5X3.5X30" Glo Lime Wire Marking Flags, 1000C (15901-139-30)
- SUPER ANCHOR SAFETY SideWinder 50ft Self Retracting Lifeline. Karam Mfg. Class A Galvanized Cable (2901-K)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YM)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Wht, PK100 (BIX4BM)
- CELLUCAP Bouffant Cap, 21in dia, Polypro, Whte, PK100 (BI4BM)
- CELLUCAP Small Beard Restraint, PK1000 (BP4S)
- CELLUCAP Hairnet, Plystr-Hnycmb, 28 in, Blue, PK1000 (K228HNBL)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, White, PK144 (HN5WTM)
- CELLUCAP Beard Net, White, Large, PK1000 (BP400L)
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG7)
- Cellucap Disposable Clothing