Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, 21in dia, Polyprop, Ble, PK100
Mfr # BI4BBLM
Zoro # G8598633
original price:
$8.75
9% off
new price: $7.89
/pk 100, $0.08/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Diameter 21 in
- Material Polypropylene
- Latex-Free Yes
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BI4BBLM
- Zoro # G8598633
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | 21 in |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Series | No |
Fabric Weight | 0.35 oz/sq yd |
Package Type | Bag |
Packaging | Bag |
Material Weight Type | Lightweight |
Bouffant Style | Pleated |
Standards | FDA Approved, FFDCA Certified, USDA Approved |
Denier | 7.84 den |
Garment Style | Bouffant Cap |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Bouffant Style Pleated, Color Blue, Denier 7.84 den, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-3-C-10)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0000)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468W47 (468W47)
- FALLTECH Fall Protection Harness, Vest Style, XL (8087DFDXL)
- CELLUCAP Bouffant Cap, PP, 21 in., Green, PK1000 (BI4HSGR)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- CELLUCAP Beard, Restr, Nylon, Wh, Lt, PK1000 (BN-500)
- CELLUCAP Hairnet, L, 24 in. dia., Nylon, White, PK144 (HN3WTM)
- CELLUCAP Bouffant Cap, PP, 18 in., Yellow, PK1000 (B4HSYL)
- CELLUCAP Hairnet, Plystr-Hnycmb, 24 in, Blue, PK1000 (K224HNBL)
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- Cellucap Disposable Clothing