Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant Cap, 21in dia, Polypro, Whte, PK100
Mfr # BI4BM
Zoro # G8598615
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # BI4BM
- Zoro # G8598615
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | 21 in |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | White |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | Yes |
Series | No |
Package Type | Bag |
Fabric Weight | 0.35 oz/sq yd |
Bouffant Style | Pleated |
Standards | FDA Approved, FFDCA Certified, USDA Approved |
Packaging | Bag |
Features | Metal Detectable |
Denier | 7.84 den |
Garment Style | Bouffant Cap |
Material Weight Type | Lightweight |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Bouffant Style Pleated, Color White, Denier 7.84 den, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable Yes, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Roll Down Hip Waders, Mens, Size 9, PR (8605500)
- SCHNEIDER ELECTRIC Tower Body, Silver, 60mm D (XVUC21BQ)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Trucks Or Heavy Equipment Beyond Sign, Portrait (OS-NS-A-1014-V-15017)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, 5XL (O53129)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Wht, PK100 (BIX4BM)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Ble, PK100 (BIX4BBLM)
- CELLUCAP Hairnet, L, 24 in. dia., Nylon, Black, PK144 (HN3BKM)
- CELLUCAP Hairnet, Latex-Free, 20 In., White, PK1000 (K220HNWT)
- CELLUCAP Hairnet, L, 24 in. dia., Nylon, White, PK144 (HN3WTM)
- CELLUCAP Bouffant Cap, PP, 24 in., Yellow, PK1000 (BIX4HSYL)
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- Cellucap Workwear and Protective Clothing