Shop All Disposable Shoe Covers
Cellucap
Boot Covers, PP, 10 in, White, PK200
Mfr # 244CLX
Zoro # G7532165
product price: $258.99
/pk 200, $1.29/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Cleanroom Class ISO 7 (Class 10,000) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size XL
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 244CLX
- Zoro # G7532165
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Named Size | XL |
Size | XL |
Shoe Size Maximum | 15 |
Shoe Size Minimum | 11 |
Overall Height | 10 in |
Shoe and Boot Cover Size | 12, 13, 14, 15 |
Mens Shoe Size - Maximum | 15 |
Mens Shoe Size - Minimum | 11 |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 12 to 15 |
Fits Shoe Size | 11 to 15 |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant Yes, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material Polypropylene, Mens Shoe Size - Maximum 15, Mens Shoe Size - Minimum 11, Metal Detectable No, Named Size XL, Overall Height 10 in, Packaging Bulk, Product Type Shoe Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY TossR 6ft Self Retracting Web Lanyard. (2990-A6)
- C.H. HANSON Stencil, Fire Lane, 4 x 3 In. (70030)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK300 (28033BGRA)
- CELLUCAP CELLUCAP Nonslip Shoe Covers (2803GRA)
- CELLUCAP Shoe Covers, Polyethylene, 9 in Overall Height, Elastic Closure, Blue, XL, Pack of 300 (26011B)
- CELLUCAP Slip Resistant Shoe Covers, White, PK300 (2803W)
- CELLUCAP Shoe Covers, Slip Resist, XL, White, PK300 (28033W)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK100 (28033GRA)
- DUPONT Tyvek 400 FC Boot Covers, Slip Resist, 1Size, Gray, PK100 (FC454SGY00010000)
- Cellucap Disposable Shoe Covers