Shop All Hairnets, Beardnets & Bouffants
Cellucap
Beard, Restr, Nylon, Wh, Lt, PK1000
Mfr # BN-500
Zoro # G0655177
product price: $280.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 20 in
- Material Nylon
- Latex-Free Yes
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BN-500
- Zoro # G0655177
- Country of Origin Multiple
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 20 in |
Size | Universal |
Hair and Beard Nets Size | L |
Named Size | Universal |
Description
Beard Cover, Anti-Static No, Attachment Style Head Strap, Color White, Denier 15 den, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Latex-Free Yes, Material Nylon, Metal Detectable No, Named Size Universal, Packaging Box, Product Type Beard Net, Seam Style Serged, Standards FDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 44-3/8 In Lx16 In Wx6-1/8 In D, Bl (1720NF)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38ST-KD)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ9)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- CELLUCAP Beard Cover, Plystr, 19 in., Blue, PK1000 (BN2HNBL)
- CELLUCAP Metal Detect Hairnet, Black, Univ, PK144 (HN925BKGRA)
- CELLUCAP Bouffant Cap, PP, Wht, 18 in, PK1000 (B4HS)
- CELLUCAP Beard Covers, Fine Mesh, PK1000 (BN300)
- CELLUCAP Bouffant Cap, PP, 24 in., Green, PK1000 (BIX4HSGR)
- CELLUCAP Bouffant Cap, PP, 18 in., Yellow, PK1000 (B4HSYL)
- BRADY Hairnet Dispenser, Arcylic, White (PD240E)
- Cellucap Workwear and Protective Clothing