Shop All Hairnets, Beardnets & Bouffants
Cellucap
Beard Covers, Fine Mesh, PK1000
Mfr # BN300
Zoro # G0655186
product price: $99.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 17.5 in
- Material Nylon
- Latex-Free Yes
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BN300
- Zoro # G0655186
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 17.5 in |
Size | Universal |
Hair and Beard Nets Size | M |
Named Size | Universal |
Description
Beard Cover, Anti-Static No, Attachment Style Head Strap, Color White, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Latex-Free Yes, Material Nylon, Metal Detectable No, Named Size Universal, Packaging Bag, Product Type Beard Net, Seam Style Serged, Standards FDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Fall Protection Web TieOff Adaptor, No Wear Pad Reusable, Series Pro, 6 Ft Lx134 In W Size, 5900578 (5900578)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Red (51005-P)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 18 Dia., 360° Viewing Angle (670538)
- NMC Domestic Cold Water Pressure Sensitive, Pk25, A1085G (A1085G)
- CELLUCAP Bouffant Cap, Blue, Universal, PK100 (BI4HSBLDGRA)
- CELLUCAP Bouffant Cap, Green, Universal, PK100 (BI4HSGRGRA)
- CELLUCAP Hairnet, Latex-Free, 20 In., White, PK1000 (K220HNWT)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- CELLUCAP Bouffant Cap, PP, Wht, 18 in, PK1000 (B4HS)
- CELLUCAP Beard Cover, Plystr, 19 in., Blue, PK1000 (BN2HNBL)
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE60)
- Cellucap Workwear and Protective Clothing