Shop All Hairnets, Beardnets & Bouffants
Cellucap
Beard Cover, Plystr, 19 in., Blue, PK1000
Mfr # BN2HNBL
Zoro # G5075585
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 19 in
- Material Polyester
- Latex-Free Yes
- Size Universal
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BN2HNBL
- Zoro # G5075585
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 19 in |
Size | Universal |
Hair and Beard Nets Size | Universal |
Named Size | Universal |
Description
Beard Cover, Anti-Static No, Attachment Style Head Strap, Color Blue, Denier 30 den, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Latex-Free Yes, Material Polyester, Metal Detectable No, Named Size Universal, Packaging Bag, Product Type Beard Net, Seam Style Serged, Standards FDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- BRADY Machine/Equipment Label, 4 In. H, PK5 (EL-4)
- FEDERAL SIGNAL Warning Light, Amber, Strobe Tube, 120VAC (27XST-120A-MOD)
- CELLUCAP Beard Cover, Plystr, 19 in., White, PK1000 (BN2HNWT)
- CELLUCAP Large Disposable Hair Nets, PK144 (HN500DKBRN)
- CELLUCAP Bouffant Cap, PP, 28 in., Blue, PK1000 (BIXX4HSBL)
- CELLUCAP Hairnet, Latex-Free, 20 In., White, PK1000 (K220HNWT)
- CELLUCAP Bouffant Cap, PP, 18 in., Yellow, PK1000 (B4HSYL)
- CELLUCAP Bouffant Cap, PP, 24 in., Blue, PK1000 (BIX4HSBL)
- INTERNATIONAL ENVIROGUARD SMS Pleated Bouffant Cap, White, L, PK1000 (210NW-24PL)
- Cellucap Disposable Clothing