Shop All Lab Dishes
Celltreat
Well Tissue Culture Plate, 0.39cm2, PK100
Mfr # 229197
Zoro # G4692161
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Includes Lid
- Number of Wells 96
- Culture Area Per Well 0.32cm2
- Working Volume Per Well 0.075 to 0.20mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229197
- Zoro # G4692161
- Country of Origin China
- Category Lab Dishes
Dimensions
Details
Item | Well Plate |
Material | Polystyrene |
Includes | Lid |
Number of Wells | 96 |
Culture Area Per Well | 0.32cm2 |
Working Volume Per Well | 0.075 to 0.20mL |
Volume Capacity | 0.39 mL |
Culture Area per Well | 0.32 sq cm |
Working Volume per Well | 0.075 to 0.20 mL |
Product Type | Well Plate |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Well Plate, Diameter - Metric Not Applicable, Number of Wells 96, Material Polystyrene, Volume Capacity 0.39 mL, Sterile/Non-Sterile Sterile, Product Type Well Plate, Includes Lid, Working Volume per Well 0.075 to 0.20 mL, Culture Area per Well 0.32 sq cm, RNase/DNase Free Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- CELLTREAT Non-Treated Plate with Lid, Individual, Sterile, 384-Well (229538)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 1000Ml (SF149-1000)
- CELLTREAT CELLTREAT® 96 Deep Well Storage Plate, 2.0mL, PP, Square Well, V-Bottom, Non-sterile (229574)
- CELLTREAT Glass Bottom Tissue Culture Treated Dish, 15mm, Sterile, 30mm x 10mm (229632)
- CELLTREAT Storage Plate, PP, Round Bttm, Non-sterile, 2.0mL, 96-Deep Round Well (229575)
- CELLTREAT Non-Treated Plate, 24 Well, PK100 (229524)
- CELLTREAT Petri Dish, Polystyrene, 15mL, 1 Well, PK500 (229697)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- Celltreat Lab Dishes