Shop All Pipettors
Celltreat
Well Plate with Lid, 96 Multiple, PK100
Mfr # 229190
Zoro # G4671256
product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 96 Multiple, Round Bottom
- Material of Construction Polystyrene
- Length 127.8 mm
- Sterile/Non-Sterile Sterile
- Special Features Tissue Culture Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 127.8 mm |
Diameter - Metric | 127.8 mm |
Details
Item | Well Plate with Lid |
Type | 96 Multiple, Round Bottom |
Material of Construction | Polystyrene |
Sterile/Non-Sterile | Sterile |
Special Features | Tissue Culture Treated |
Material | Polystyrene |
Product Type | Well Plate |
Number of Wells | 96 |
Description
Well Plate with Lid, Diameter - Metric 127.8 mm, Number of Wells 96, Material Polystyrene, Sterile/Non-Sterile Sterile, Product Type Well Plate, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- ZORO SELECT Pitcher, 2 qt., Stainless Steel (81020)
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 2, PK24 (UNSPJR02)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 25mL (229025B)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 10mL (229010B)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- CELLTREAT Serological Pipet, 10mL, Wide Tip, PK200 (229212B)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 5mL (229005B)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 5mL, PK12 (5PTE5)
- Celltreat Pipettors