Shop All Pens
Celltreat
Tube Marker Porous Point, Red PK5
Mfr # 229408
Zoro # G8363363
product price: $22.55
/pk 5, $4.51/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Porous Point
- Features Fast Drying
- Barrel Material Plastic
- Pen Grip None
- Barrel Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ink Color | Red |
Pen Type | Porous Point |
Features | Fast Drying |
Barrel Material | Plastic |
Item | Tube Marker |
Pen Grip | None |
Barrel Color | White |
Marker Ink Color | Red |
Barrel Type | Original |
Marker Tip | Fine |
Marker Cap | Capped |
Waterproof | Yes |
Washable | No |
Pen Ink Color | Red |
Includes Pen Cushion | No |
Description
Tube Marker, Red, Marker Tip Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Markers Brand CELLTREAT, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Suggestion Box, Steel, Black (4232BL)
- ROYAL TONER Toner for Canon 054H Comp Black Toner 3.1K VL (3028C001)
- U BRANDS Magnetic Chalkboard w/Decor Frame, 30 x 20, Black Surface/White Frame (2073U00-01)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 7", Kraft, 25/Bundle (11R342)
- CELLTREAT Tube Marker Porous Point, Blue PK5 (229406)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK12 PK (2096159)
- PILOT Pen, Drgrip, Cog, Pkbar, Bk (36182)
- PAPER MATE Papermate PAP2003996 Inkjoy Medium Black Gel Pen - 36 Count (2003996)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Purple Ink, Wht/Purple Barrel (69025)
- PILOT Retractable Pen, Fine 0.7 mm, Blue PK12 (PIL32211)
- PENTEL Pentel BLN77-V EnerGel RTX Roller Ball Retractable Gel Pen Needle Violet Medium (BLN77-V)
- Celltreat Pens