Shop All Pens
Celltreat
Tube Marker Porous Point, Blue PK5
Mfr # 229406
Zoro # G8283301
product price: $22.59
/pk 5, $4.52/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Porous Point
- Barrel Material Plastic
- Pen Grip None
- Pen Ink Color Blue
- Pen Cushion No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ink Color | Blue |
Pen Type | Porous Point |
Item | Tube Marker |
Barrel Material | Plastic |
Pen Grip | None |
Pen Ink Color | Blue |
Pen Cushion | No |
Barrel Color | White |
Features | Fast Drying |
Barrel Type | Original |
Marker Tip | Fine |
Marker Ink Color | Blue |
Washable | No |
Waterproof | Yes |
Marker Cap | Capped |
Includes Pen Cushion | No |
Description
Tube Marker, Blue, Marker Tip Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Markers Brand CELLTREAT, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BE PK (UBC70124)
- QUARTET Presentation Easel, Whiteboard/Flipchart, 3'x2', WE/GY (QRTET32EU)
- BOSTITCH Antimicrobial Xtreme Duty Adjustable Hole Punch - 160 sheets (03200)
- TRU RED Unbreakable Plastic Wall File, 7 Sections, Letter Size, 13 x 381 x 3078, Black (TR55348)
- FISCH Pen Drill (FSN-322672)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black (29210)
- BIC Pen, Gelocity, Rt, 0.7, Bk, PK24 (RLC241BK)
- SHARPIE S-GEL 0.7 MM PEN REFILLS, MEDIUM POINT, BLACK INK, 2PK (2096168)
- SHARPIE Rollerball Pen, Needle Point, Black, PK12 (2093225)
- PILOT Pen, Gel, G2, Bold, Red, PK12 (31258)
- BIC Marker Pen, Assorted Ink, Porous, PK10 (FPINFAP10-AST)
- Celltreat Pens