Shop All Microbiology Media
Celltreat
Tube Marker, Black, PK5
Mfr # 229407
Zoro # G4672114
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic Labware
- Type Permanent
- Color Black
- Application Marking
- Product Type Tube Marker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celltreat
- MFR # 229407
- Zoro # G4672114
- Country of Origin United States
- Category Microbiology Media
Details
For Use With | Plastic Labware |
Item | Tube Marker |
Type | Permanent |
Color | Black |
Application | Marking |
Product Type | Tube Marker |
Description
Tube Marker, Product Type Tube Marker, Application Marking, Color Black, For Use With Plastic Labware, Standards Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JORVET Soda Lime, 5 Gallon (J0553B)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- UNITED SCIENTIFIC Hookes Law Spring Set Of 5 (SPGRS5)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- CELLTREAT Cell Spreader, L-Shaped, PK500 (229617)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- GENERAL LABORATORY PRODUCTS Mannitol Salt Agar, PK100 (MP7116)
- Celltreat Microbiology Media