Shop All Vials
Celltreat
Tube, 15mL, Polypropylene, PK500
Mfr # 229452
Zoro # G7867666
product price: $89.85
/pk 500, $0.18/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- For Use With Pellet Viewing, Small Volume Quantification
- Length 120.23mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 120.23mm |
Outside Dia. | 16.6mm |
Labware Outside Dia. - Metric | 16.6 mm |
Labware Length - Metric | 120.23 mm |
Overall Height - Metric | 120.23 mm |
Body Diameter - Metric | 16.6 mm |
Description
Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16.6 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 12,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- UNITED SCIENTIFIC Dna Model (One Model, Unassembled) (DNAM03-U)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 240mm (5YHT6)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 (5YGY8)
- CELLTREAT MicroCentrifuge Tube, 1.5mL, Bag, PK1000 (229437)
- CELLTREAT Centrifuge Tube, Natural, 15mm Dia., PK300 (229418)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK300 (229424)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- Celltreat Vials