Shop All Beakers & Pitchers
Celltreat
Tissue Culture Flask, 75cm2, PK100
Mfr # 229340
Zoro # G4690497
product price: $155.99
/pk 100, $1.56/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 250 mL
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Graduation Subdivisions 25 mL
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229340
- Zoro # G4690497
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 37 mm |
Overall Height - Metric | 37 mm |
Mouth Size | Narrow |
Description
Cell Culture Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Cell Culture, Overall Height - Metric 37 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Plug, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" x 1/2" White Rubber Stoppers 2PK (76771)
- WATERPUR WaterPur 10-CLW CAP ONLY Replacement Cap (10-CLW CAP ONLY)
- ALCONOX Alcojet, 4 LB (114018)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- CELLTREAT Suspension Culture Flask, 25mL, Vent, PK200 (229500)
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 30mL (230511)
- CELLTREAT Tissue Culture Flask, 300cm2, PK18 (229361)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 150mL (230514)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- Celltreat Labware