Shop All Beakers & Pitchers
Celltreat
Tissue Culture Flask, 12.5cm2, PK200
Mfr # 229320
Zoro # G4675571
product price: $138.99
/pk 200, $0.69/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 25 mL
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Graduation Subdivisions 5 mL
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229320
- Zoro # G4675571
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 24.5 mm |
Overall Height - Metric | 24.5 mm |
Mouth Size | Narrow |
Description
Cell Culture Flask, Capacity - Metric 25 mL, Capacity - English 0.84 fl oz, Flask Type Cell Culture, Overall Height - Metric 24.5 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Plug, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Dual-Range Light Meter with Re (98766-92)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- GLOBE SCIENTIFIC Beaker, 3000mL, PP (600818-1)
- YSI Cal Solution, EC, 1000 uS/cm, 1 Pt, PK8 (3167)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 150mL (230514)
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 600mL (230517)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 400mL (230516)
- CELLTREAT Suspension Culture Flask, 25mL, Vent, PK200 (229500)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- Celltreat Beakers & Pitchers