Shop All Syringe Filters
Celltreat
Syringe Filter, PES, 0.45um, 30mm, PK100
Mfr # 229771
Zoro # G8333412
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 75 psi
- Housing Material Polypropylene
- Pore Size 0.45 um
- Outlet Connection Male Luer Slip
- Inlet Connection Female Luer Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celltreat
- MFR # 229771
- Zoro # G8333412
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.45 um |
Membrane Dia. | 25 mm |
Housing Dia. | 30 mm |
Tapered Outlet Connection Diameter | 4 mm |
Membrane Diameter | 30 mm |
Housing Diameter | 30 mm |
Details
Max. Pressure | 75 psi |
Housing Material | Polypropylene |
Outlet Connection | Male Luer Slip |
Inlet Connection | Female Luer Lock |
Autoclavable | No |
Item | Syringe Filter |
Filter Material | Polyethersulfone |
Product Type | Syringe Filter |
Inlet Connection Type | Female Luer Lock |
Maximum Operating Pressure - Metric | 4.5 bar |
Inlet Connection Gender | Female |
Sterile/Non-Sterile | Non-Sterile |
Maximum Capacity | 100 mL |
Outlet Connection Type | Male Luer Slip |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Compatible Solutions | Buffers and Culture Media |
Outlet Connection Gender | Male |
Maximum Operating Pressure - English | 65 psi |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Polyethersulfone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 100 Tablets (1500-1)
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- CELLTREAT CA Syringe Filter, 0.45um, 30mm, Sterile (229763)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- CELLTREAT CA Syringe Filter, 0.22um with GF Prefilter, 30mm, Sterile (229769)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- Celltreat Syringe Filters