Shop All Syringe Filters
Celltreat
Syringe Filter, 10mL, Nylon, PK75
Mfr # 229760
Zoro # G4706037
product price: $55.19
/pk 75, $0.74/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Syringe
- Filter Material Nylon
- Pore Size 0.22 um
- Membrane Dia. 13 mm
- Capacity 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229760
- Zoro # G4706037
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.22 um |
Membrane Dia. | 13 mm |
Housing Dia. | 13 mm |
Housing Height | 4 mm |
Membrane Diameter | 13 mm |
Tapered Outlet Connection Diameter | 4 mm |
Housing Diameter | 13 mm |
Details
For Use With | Syringe |
Filter Material | Nylon |
Capacity | 10 mL |
Item | Syringe Filter |
Housing Material | Polypropylene |
Autoclavable | No |
Product Type | Syringe Filter |
Maximum Operating Pressure - English | 65 psi |
Sterile/Non-Sterile | Sterile |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Maximum Capacity | 10 mL |
Maximum Operating Pressure - Metric | 4.5 bar |
Inlet Connection Gender | Female |
Outlet Connection Gender | Male |
Outlet Connection Type | Male Luer Slip |
Inlet Connection Type | Female Luer Lock |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Nylon, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL AMERICA Steinel 110025598 HG 2320 E LCD Professional Heat Gun (110025598)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- HEATHROW SCIENTIFIC 16 Cell Divider, 50mL Tubes, Pk10 (HS2860P)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- CELLTREAT CA Syringe Filter, 0.45um, 30mm, Sterile (229763)
- CELLTREAT CA Syringe Filter, 0.22um with GF Prefilter, 30mm, Sterile (229769)
- CELLTREAT CELLTREAT® PTFE Syringe Filter, 0.22µm, 13mm, Bulk Packed, Non-Sterile, 100/Case (229777)
- CELLTREAT Syringe Filter, 0.45 micron m, PK100 (229779)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- Celltreat Syringe Filters