Shop All Syringe Filters
Celltreat
Syringe Filter, 100mL, Nylon, PK30
Mfr # 229761
Zoro # G4658647
product price: $43.15
/pk 30, $1.44/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Dia. 30 mm
- Filter Material Nylon
- Capacity 100 mL
- Housing Material Polypropylene
- For Use With Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229761
- Zoro # G4658647
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Dia. | 30 mm |
Housing Height | 5 mm |
Pore Size | 0.22 um |
Membrane Dia. | 30 mm |
Tapered Outlet Connection Diameter | 4 mm |
Membrane Diameter | 30 mm |
Housing Diameter | 30 mm |
Details
Filter Material | Nylon |
Capacity | 100 mL |
Housing Material | Polypropylene |
Item | Syringe Filter |
For Use With | Syringe |
Autoclavable | No |
Product Type | Syringe Filter |
Sterile/Non-Sterile | Sterile |
Maximum Operating Pressure - English | 65 psi |
Inlet Connection Type | Female Luer Lock |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Outlet Connection Type | Male Luer Slip |
Inlet Connection Gender | Female |
Maximum Operating Pressure - Metric | 4.5 bar |
Maximum Capacity | 100 mL |
Outlet Connection Gender | Male |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Nylon, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 0.2 Micron, 200 x 200mm, PK5 (PES022005)
- STERLITECH Microdyn Nadir, Nadir PM UP005, 5kDa, PES, UF, 297 x 210mm, 1/pk (300730)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- CELLTREAT CELLTREAT® PTFE Syringe Filter, 0.22µm, 13mm, Bulk Packed, Non-Sterile, 100/Case (229777)
- CELLTREAT CA Syringe Filter, 0.22um with GF Prefilter, 30mm, Sterile (229769)
- Celltreat Syringe Filters