Shop All Syringe Filters
Celltreat
Syringe Filter, 0.45 micron m, PK100
Mfr # 229779
Zoro # G3894488
original price:
$159.26
62% off
new price: $59.69
/pk 100, $0.60/ea
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Height 5 mm
- Filter Material PTFE
- Housing Dia. 13 mm
- Membrane Dia. 13 mm
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229779
- Zoro # G3894488
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Height | 5 mm |
Housing Dia. | 13 mm |
Membrane Dia. | 13 mm |
Pore Size | 0.45 um |
Membrane Diameter | 13 mm |
Tapered Outlet Connection Diameter | 4 mm |
Housing Diameter | 13 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Replacement pH Sensor, for pHTestr 5 (3563418)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- UNITED Bottle Top Dispenser (BTDR-3)
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Lift-N-Peel Foam H.007 Printed-Sfyp-Black (089913)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229743)
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- CELLTREAT CA Syringe Filter, 0.22um with GF Prefilter, 30mm, Sterile (229769)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- CELLTREAT CA Syringe Filter, 0.45um, 30mm, Sterile (229763)
- CELLTREAT CELLTREAT® PTFE Syringe Filter, 0.22µm, 13mm, Bulk Packed, Non-Sterile, 100/Case (229777)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K965)
- Celltreat Lab Filters & Sieves