Shop All Syringe Filters
Celltreat
Syringe Filter, 0.22 micron m, PK100
Mfr # 229777
Zoro # G3894506
product price: $54.59
/pk 100, $0.55/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Dia. 13 mm
- Membrane Dia. 13 mm
- Max. Pressure 100 psi
- Pore Size 0.22 um
- Outlet Connection Tapered 4 mm OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229777
- Zoro # G3894506
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Dia. | 13 mm |
Membrane Dia. | 13 mm |
Pore Size | 0.22 um |
Housing Height | 5 mm |
Membrane Diameter | 13 mm |
Housing Diameter | 13 mm |
Tapered Outlet Connection Diameter | 4 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Splash Shield, Extra Wide (172284)
- HYDROFARM Measuring Cup, 1000 ml (1 liter) (HGMC1000)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- SUNNYSIDE Methyl Ethyl Ketone, Quart (84732)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- CELLTREAT Syringe Filter, 0.45 micron m, PK100 (229779)
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- CELLTREAT CELLTREAT® PTFE Syringe Filter, 0.22µm, 13mm, Bulk Packed, Non-Sterile, 100/Case (229777)
- CELLTREAT CA Syringe Filter, 0.45um, 30mm, Sterile (229763)
- CELLTREAT CA Syringe Filter, 0.22um with GF Prefilter, 30mm, Sterile (229769)
- WHATMAN Puradisc 25 Syringe Filter, 1.0 um, PK 50 (6780-2510)
- Celltreat Syringe Filters