Shop All Syringe Filters
Celltreat
Syringe Filter, 0.22 micron m, 75psi, PK100
Mfr # 229778
Zoro # G3894497
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Membrane Dia. 30 mm
- Max. Pressure 75 psi
- Outlet Connection Tapered 4 mm OD
- Housing Material Polypropylene
- Housing Height 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229778
- Zoro # G3894497
- Country of Origin China
- Category Syringe Filters
Dimensions
Membrane Dia. | 30 mm |
Housing Height | 5 mm |
Pore Size | 0.22 um |
Housing Dia. | 30 mm |
Tapered Outlet Connection Diameter | 4 mm |
Membrane Diameter | 30 mm |
Housing Diameter | 30 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Precalibrated Humidity and Temperature I (20250-30)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- PERFEX Truclean Polyfoam Sponge, 8 x 4 x, PK25 (22-70)
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- CELLTREAT SFCA Syringe Filter, 0.45um, 30mm, Sterile (229766)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- CELLTREAT CELLTREAT® PTFE Syringe Filter, 0.22µm, 13mm, Bulk Packed, Non-Sterile, 100/Case (229777)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- Celltreat Lab Filters & Sieves