Shop All Beakers & Pitchers
Celltreat
Suspension Culture Flask, 600mL, Vent, PK40
Mfr # 229530
Zoro # G4659584
product price: $126.99
/pk 40, $3.17/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 600 mL
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Graduation Subdivisions 25 mL
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229530
- Zoro # G4659584
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 40 mm |
Overall Height - Metric | 40 mm |
Mouth Size | Narrow |
Description
Cell Culture Flask, Capacity - Metric 600 mL, Capacity - English 20.28 fl oz, Flask Type Cell Culture, Overall Height - Metric 40 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Inoculatng Needle/Loop, 10uL Rigid, PK1000 (HS81121D)
- DIGI-SENSE Traceable Micro-Anemometer/Thermometer w (37955-50)
- UNITED SCIENTIFIC Resonance Box With Tuning Fork, 256 Hz ( (TFRB256)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #1, PK 52 (RST1-H)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- CELLTREAT Tissue Culture Flask, 25cm2, PK200 (229330)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 600mL (230517)
- CELLTREAT Suspension Culture Flask, 250mL, PK100 (229520)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- CELLTREAT Assorted Set Graduated Beaker, Polypropylene, Non-sterile (230509)
- LAB SAFETY SUPPLY Beaker with Handle, 5000mL, PK2 (23X904)
- Celltreat Labware