Shop All Beakers & Pitchers
Celltreat
Suspension Culture Flask, 50mL, Vent, PK200
Mfr # 229510
Zoro # G4664143
product price: $127.99
/pk 200, $0.64/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 50 mL
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Graduation Subdivisions 5 mL
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229510
- Zoro # G4664143
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 29 mm |
Mouth Size | Narrow |
Overall Height - Metric | 29 mm |
Description
Cell Culture Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Cell Culture, Overall Height - Metric 29 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- BEING SCIENTIFIC Incubator (BIF-200)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 155mm L, PK250 (139040-250)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 18MP Camera (SM-3T-144A-18M3-B)
- CELLTREAT Erlenmeyer/Fernbach Flask Cap, Vent, PK24 (229895)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- CELLTREAT Assorted Set Graduated Beaker, Polypropylene, Non-sterile (230509)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 600mL (230517)
- CELLTREAT Suspension Culture Flask, 250mL, PK100 (229520)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 30mL (230511)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- Celltreat Labware