Shop All Beakers & Pitchers
Celltreat
Suspension Culture Flask, 25mL, Vent, PK200
Mfr # 229500
Zoro # G4685825
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 25 mL
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Graduation Subdivisions 5 mL
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celltreat
- MFR # 229500
- Zoro # G4685825
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 24.5 mm |
Overall Height - Metric | 24.5 mm |
Mouth Size | Narrow |
Description
Cell Culture Flask, Capacity - Metric 25 mL, Capacity - English 0.84 fl oz, Flask Type Cell Culture, Overall Height - Metric 24.5 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00, 20L, Plastc (GR125050-L04)
- DIGI-SENSE Traceable Jumbo Timer White with Calibra (98766-77)
- CELLTREAT Erlenmeyer/Fernbach Flask Cap, Vent, PK24 (229895)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 400mL (230516)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 150mL (230514)
- CELLTREAT Assorted Set Graduated Beaker, Polypropylene, Non-sterile (230509)
- ZORO SELECT Beaker, 3 L (BG1000-3000)
- Celltreat Labware