Shop All Beakers & Pitchers
Celltreat
Suspension Culture Flask, 250mL, PK100
Mfr # 229520
Zoro # G4663836
product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 250 mL
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Graduation Subdivisions 25 mL
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229520
- Zoro # G4663836
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 37 mm |
Mouth Size | Narrow |
Overall Height - Metric | 37 mm |
Description
Cell Culture Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Cell Culture, Overall Height - Metric 37 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Graduated Measure 1000mL, PK200 (H972-01)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-09)
- ZORO SELECT Beaker Set, Glass (BGSET5)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK50 (00-1H)
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 400mL (230516)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 30mL (230511)
- CELLTREAT Assorted Set Graduated Beaker, Polypropylene, Non-sterile (230509)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- Celltreat Beakers & Pitchers