Shop All Bottles & Jars
Celltreat
Solution Bottle, Sterile, 250mL
Mfr # 229782
Zoro # G7738615
product price: $66.29
/pk 24, $2.76/ea
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229782
- Zoro # G7738615
- Country of Origin China
- Category Bottles & Jars
Details
Item | Solution Bottle, Sterile, 250mL ,PK 24 |
Description
Solution Bottle, Sterile, 250mL ,PK 24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #5 1/2, PK 21 (NST5A-S)
- YSI Polarographic DO Sensor (605203)
- CELLTREAT Solution Bottle, Sterile, 500mL (229784)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 500mL (229797)
- CELLTREAT Bioreaction Tube Cap, Green, 17mm, PK100 (229473)
- CELLTREAT Centrifuge Bottle, 500mL, 7cm D, PK2 (229468)
- CELLTREAT CELLTREAT® 50mL Graduated Beaker, Polypropylene, Non-sterile (230512)
- TRICORBRAUN 32 oz Clear PET Plastic Straight Sided Jar- 89-400 Neck Finish (030358)
- Celltreat Bottles & Jars