Shop All Syringe Filters
Celltreat
SFCA Syringe Filter, 0.45um, 30mm, Sterile
Mfr # 229766
Zoro # G7739035
product price: $45.89
/pk 30, $1.53/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229766
- Zoro # G7739035
- Country of Origin China
- Category Syringe Filters
Details
Item | SFCA Syringe Filter, 0.45um, 30mm,,PK 30 |
Description
SFCA Syringe Filter, 0.45um, 30mm,,PK 30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- ROTO ROOTER Roto-Rooter Gel Clog Remover 64 oz (351404)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- DYNALON QUICK MIST DISPENSER 16 OZ, PK4 (605144)
- CELLTREAT Syringe Filter, 0.45 micron m, PK100 (229779)
- CELLTREAT CA Syringe Filter, 0.22um with GF Prefilter, 30mm, Sterile (229769)
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PVDF Hydrophobic Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, Non-sterile (SF-PVDF-H-4530)
- Celltreat Syringe Filters