Shop All Pipettors
Celltreat
Serological Pipet, 10mL, Wide Tip, PK200
Mfr # 229212B
Zoro # G4689815
original price:
$117.43
43% off
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Tip
- Capacity 10 mL
- Material of Construction Polystyrene
- Length 345 mm
- Band Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 345 mm |
Details
Item | Serological Pipette |
Type | Wide Tip |
Capacity | 10 mL |
Material of Construction | Polystyrene |
Band Color | Orange |
Graduation Subdivisions | 0.1 mL |
Negative Graduations | -3ml |
Special Features | Bag, Individually Wrapped |
Graduation Range | 1 to 10mL |
Description
Serological Pipette, Wide Tip, Capacity 10 mL, Graduation Range 1 to 10mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1 mL, Negative Graduations -3mL, Length 345 mm, Band Color Orange, Special Features Bag, Individually Wrapped, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- GENERAL TOOLS Refractometer, Brix, 0-32 Pct, +/-0.2 Pct (REF113ATC)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- COLE-PARMER ESSENTIALS Viscous Sample Collector, Sterile, HDPE, 1000mm Length, 190mL, 20PK (0604314)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 1mL (229231)
- CELLTREAT Pipette, Sterile, 5mL, PK500 (229243)
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- CELLTREAT Serological Pipet, 100mL, PK50 (229220B)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229030B)
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- GLOBE SCIENTIFIC Transfer Pipet, 4.0mL, 85mm, Narrow, PK500 (136020-S20)
- Celltreat Pipettors