Shop All Pipettors
Celltreat
Serological Pipet, 10mL, Short, PK200
Mfr # 229211B
Zoro # G4699195
$58.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10 mL
- Type Short
- Material of Construction Polystyrene
- Length 235 mm
- Negative Graduations -10mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 235 mm |
Details
Item | Serological Pipette |
Capacity | 10 mL |
Type | Short |
Material of Construction | Polystyrene |
Negative Graduations | -10mL |
Graduation Range | 2 to 10mL |
Band Color | Orange |
Special Features | Bag, Individually Wrapped |
Graduation Subdivisions | 0.2 mL |
Description
Serological Pipette, Short, Capacity 10 mL, Graduation Range 2 to 10mL, Material of Construction Polystyrene, Graduation Subdivisions 0.2 mL, Negative Graduations -10mL, Length 235 mm, Band Color Orange, Special Features Bag, Individually Wrapped, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 (A412440)
- PREMIERE Tissue Floating Bath, Lighted (XH-1003)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1113-Z)
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- CELLTREAT Serological Pipet, 10mL, Wide Tip, PK200 (229212B)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- CELLTREAT Extended Length Low Retention Filter Pipette Tips, Sterile, 1000uL (229022)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229002B)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 25mL (229245)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- Celltreat Pipettors