Shop All Microscope Accessories
Celltreat
Round Cover Glass, Sterile, 15mm
Mfr # 229172
Zoro # G7739543
product price: $51.89
/pk 100, $0.52/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Round Cover Glass, Sterile, 15mm ,PK 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229172
- Zoro # G7739543
- Country of Origin China
- Category Microscope Accessories
Details
Item | Round Cover Glass, Sterile, 15mm ,PK 100 |
Accessory Type | Round Cover Glass, Sterile, 15mm ,PK 100 |
Description
Round Cover Glass, Sterile, 15mm ,PK 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 4L, Plastic (GR122800-L03)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- TRICORBRAUN 2 oz Clear Glass Round Wide Mouth Jar- 38-400 Neck Finish (051998)
- CELLTREAT Round Cover Glass, Sterile, 20mm (229173)
- AMSCOPE Pair of 10X Widefield Microscope Eyepieces 23mm (EP10X23-V299)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- UNITED SCOPE LLC. AmScope AD-C23 Adapter Set Converting C-mount to 23mm and/or 30mm Photo Port (AD-C23)
- AMSCOPE Pair of Focusable Extreme Widefield 15X Eyepieces (30mm) (EP15X30F-V374)
- Celltreat Microscopes