Shop All Bottles & Jars
Celltreat
Roller Bottle, 2000mL, PK12
Mfr # 229384
Zoro # G4654124
product price: $60.45
/pk 12, $5.04/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL
- Height 276mm
- Width 116.5mm
- Autoclavable No
- Depth 116.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229384
- Zoro # G4654124
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 276mm |
Width | 116.5mm |
Depth | 116.5mm |
Labware Height - Metric | 276 mm |
Diameter | 116.5 mm |
Labware Depth - Metric | 116.5 mm |
Labware Width - Metric | 116.5 mm |
Overall Height - Metric | 276 mm |
Overall Width - Metric | 116.5 mm |
Mouth Size | Wide |
Body Diameter - Metric | 116.5 mm |
Overall Depth - Metric | 116.5 mm |
Description
Roller Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 116.5 mm, Bottle Type Roller, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Overall Height - Metric 276 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 50 mL, Closure Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- JONARD TOOLS Wall Box Template Leveler for Old Work (WTL-12)
- BALDWIN FILTERS Coolant Test Strip Only, CTK5029-1 (CTK5029-1)
- HARDIN 3 Kg Crucible for HD-234SS (HD-234 CR3kg)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK1000 (229425)
- CELLTREAT Square Media Bottle (PETG), Sterile, 500mL (229788)
- CELLTREAT CELLTREATMulti-purpose Centrifuge Tube Stand, Reusable, Non-sterile (229409)
- CELLTREAT Centrifuge Bottle, 250mL, 6cm D, PK2 (229467)
- CELLTREAT CELLTREAT® 15mL Centrifuge Tube, Flip Top Cap - Bag, Sterile (229417)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 125mL (229795)
- PERKIN ELMER Analytes C (N9303831)
- Celltreat Labware