Shop All Bottles & Jars
Celltreat
Roller Bottle, 2000mL, 11.5cm D, PK12
Mfr # 229584
Zoro # G3894969
product price: $45.95
/pk 12, $3.83/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 2000mL
- Height 28cm
- Width 11.5cm
- Autoclavable No
- Depth 11.5cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229584
- Zoro # G3894969
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 28cm |
Width | 11.5cm |
Depth | 11.5cm |
Labware Width - Metric | 11.5 cm |
Labware Depth - Metric | 11.5 cm |
Diameter | 1,150 mm |
Labware Height - Metric | 28 cm |
Overall Depth - Metric | 115 mm |
Body Diameter - Metric | 1,150 mm |
Overall Width - Metric | 115 mm |
Mouth Size | Narrow |
Overall Height - Metric | 280 mm |
Description
Roller Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 1,150 mm, Bottle Type Roller, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Overall Height - Metric 280 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 50 mL, Closure Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- SP BEL-ART Polypropylene Drum and Carboy Funnels (H14712-0200)
- DIGI-SENSE Traceable Pen-Style Thermohygrometer wit (98766-54)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- CELLTREAT CELLTREAT® 50mL Graduated Beaker, Polypropylene, Non-sterile (230512)
- CELLTREAT Solution Bottle, Sterile, 1000mL (229785)
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229715)
- CELLTREAT Centrifuge Bottle, 500mL, 7cm D, PK2 (229468)
- CELLTREAT CELLTREAT® 50ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229420)
- CELLTREAT Bioreaction Tube Cap, Green, 17mm, PK100 (229473)
- ZORO SELECT Round Preclean Bottle, 1000ml, PK12 (3TRL8)
- Celltreat Labware