Shop All Bottles & Jars
Celltreat
Roller Bottle, 1000mL, PK24
Mfr # 229382
Zoro # G4674214
product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 176mm
- Width 116.5mm
- Autoclavable No
- Depth 116.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229382
- Zoro # G4674214
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 176mm |
Width | 116.5mm |
Depth | 116.5mm |
Labware Width - Metric | 116.5 mm |
Labware Height - Metric | 176 mm |
Labware Depth - Metric | 116.5 mm |
Diameter | 116.5 mm |
Mouth Size | Wide |
Overall Height - Metric | 176 mm |
Overall Depth - Metric | 116.5 mm |
Overall Width - Metric | 116.5 mm |
Body Diameter - Metric | 116.5 mm |
Description
Roller Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 116.5 mm, Bottle Type Roller, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 176 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 50 mL, Closure Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 6 oz., One Touch (35309)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370053)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- CELLTREAT Roller Bottle, 2000mL, PK12 (229384)
- CELLTREAT CELLTREATMulti-purpose Centrifuge Tube Stand, Reusable, Non-sterile (229409)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 500mL (229797)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229715)
- CELLTREAT Solution Bottle, Sterile, 250mL (229782)
- UNITED SCIENTIFIC Giant Folding Magnifier, 6x (MGFL6X)
- Celltreat Bottles & Jars